Bosch

Abrsv Cutoff Machine, 14in D, 1 In Arbor (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Chop Saws & Cut-Off Saws

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 120V AC
  • Blade Dia. 14 in
  • Corded/Cordless Corded
  • Amps 15
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 14 in
Arbor Size 1 in

Description

Cut-Off Machine, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 3100 No Load RPM, 15 Amps, Corded, Cutting Capacity 6 In., Pivoting Fence Angle 0 to 45 Degrees , Guard Type Fixed, Handle Type Soft Grip, Tool Weight 48 lb, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products