Shop All Cup Grinding Wheels
Bosch
Abrasive Wheel
Mfr # CWX27LM450
Zoro # G006879096
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Series X-LOCK
- Wheel Type Type 27
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CWX27LM450
- Zoro # G006879096
- UPC # 000346655704
- Country of Origin Slovenia
- Category Cup Grinding Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | X-LOCK |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Connector Type | X-Lock |
Primary Material Applicationn | Aluminum, Brass, Copper |
Grit | 30 |
Maximum Operating Speed | 13,280 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type X-Lock, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Aluminum, Brass, Copper, Compatible Tool Type Angle Grinder, Series X-LOCK, Wheel Type Type 27, Maximum Operating Speed 13,280 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- WALTER SURFACE TECHNOLOGIES 4 x 4 in. Fx Drum (07L441)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- BOSCH Diamond cup wheel (DC4518)
- BOSCH 7In Turbo Row Diamond Cup Wheel (DC730H)
- BOSCH Abrasive Wheel (TCW1S450)
- BOSCH Diamond cup wheel (DC518)
- BOSCH Turbo Row Diamond Cup Wheel, 4-1/2", PK3 (DC4530HD)
- PEARL P2 Pro-V Swirl Cup Wheel 4 x 5/8-11, 14 Segments (PV04CSH)
- Bosch Cup Grinding Wheels