Shop All Cut-Off Wheels
Bosch
Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1
Mfr # TCWX1S450
Zoro # G3882740
product price: $1.95
/ea
Not eligible for select promotions
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCWX1S450
- Zoro # G3882740
- UPC # 000346641899
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | X-LOCK |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Bond Type | Resin |
Max. RPM | 13,280 RPM |
Specifications | Fast Metal, Stainless Steel Cutting |
Maximum Operating Speed | 13,280 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | X-Lock |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type X-Lock, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series X-LOCK, Wheel Type Type 1, Maximum Operating Speed 13,280 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- BOSCH .62 X .37 In. Aluminium Grinding Stone (6200380)
- BOSCH 51/47/8Type27GrindingWheelA30T-BF (GW27M500)
- BOSCH 6x004x41463Type1ThinCuttingDisc (TCW1S6XT)
- CGW ABRASIVES CutOff Whl, 14x5/32 x20MM, A Ductile, DR (36160)
- Bosch Cut-Off Wheels