Shop All Spark Plugs
Bosch
9655 OE Fine Wire Double Iridium Spark Plug
Mfr # 9655
Zoro # G604292365
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Center Electrode Material Iridium (Tip)
- Seat Type Tapered
- Ground Electrode Quantity 1
- Insulator Projection Non-Projected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 9655
- Zoro # G604292365
- UPC # 2885101374
- Country of Origin Germany
- Category Spark Plugs
Dimensions
Gap Size | 1.30 mm |
Hex Size | 16 mm |
Thread Dia. | 14 mm |
Pre-Gap Size | 1.30 mm |
Description
Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- ATTWOOD Standard Non-Vented Battery Box For Group 24/24M, Black (9069-1)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9667 (9667)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH Super Plus Spark Plug(Pr-Ea/Bx-10), 7957 (7957)
- BOSCH FR8DS Silver Spark Plug (FR8DS)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4) (9624)
- BOSCH VR7SPP33:DOUBLE PLAT-10 NISS CUBE-JUKE (8131)
- DENSO Spark Plug #Denso 3491 (3491)
- Bosch Spark Plugs