Bosch

9653 OE Fine Wire Double Iridium Spark Plug


product price: $8.69
/ea
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Insulator Material Ceramic
  • Seat Type Tapered
  • Short Style No
  • Insulator Projection Non-Projected
  • Center Electrode Material Iridium (Tip)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bosch
  • MFR # 9653
  • Zoro # G304292320
  • UPC #
    2885101011
  • Country of Origin Germany
  • Category Spark Plugs

Dimensions

Gap Size 1.00 mm
Hex Size 16 mm
Thread Dia. 14 mm
Pre-Gap Size 1 mm

Description

Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.