Shop All Impact Sockets
Bosch
9/16" Deep Well Socket, 3/8" Impact
Mfr # 27260
Zoro # G3545599
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
Not eligible for select promotions
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Forged steel
- Impact Rated Yes
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27260
- Zoro # G3545599
- UPC # 346407198
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Impact Rated | Yes |
Category Type | Impact Socket |
Socket Type | Deep Well |
Description
9/16In Deep Well, 3/8In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +1x100 (220P1100)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- BOSCH 7/8" Deep Well Socket, 1/2" Impact (27283)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- TENG TOOLS 17MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920617AN)
- Bosch Sockets & Ratchets