Shop All Reciprocating Saw Blades
Bosch
9/12 TPI Reciprocating Saw Blade, 5 PK
Mfr # RFM12V
Zoro # G9083941
Sold in multiples of 5 for $109.45
$109.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Height 4 1/4 in
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RFM12V
- Zoro # G9083941
- UPC # 20000346491139
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 4 1/4 in |
Length | 12 in |
Cut Width | 0.035 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 9/12 |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 9/12, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- BLACK & DECKER Cord Protector (445338-00)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP12)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- BOSCH Reciprocating Saw Blade, TPI 9/12 (RFM12V-25B)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- Bosch Reciprocating Saw Blades