Shop All Reciprocating Saw Blades
Bosch
9" L x Wood Cutting Reciprocating Saw Blade
Mfr # RW96
Zoro # G4897076
product price: $12.79
/pk 5, $2.56/ea
Not eligible for select promotions
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Height 3/4 in
- Application Wood Cutting
- Shank 1/2"
- Back Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RW96
- Zoro # G4897076
- UPC # 000346349771
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6 |
Application | Wood Cutting |
Shank | 1/2" |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- BOSCH 9" L x General Purpose Cutting Reciprocating Saw Blade (RDN9V)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP12)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP6-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 25 pk (20485B106R)
- Bosch Reciprocating Saw Blades