Shop All Reciprocating Saw Blades
Bosch
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # RM914
Zoro # G4897067
product price: $12.39
/pk 5, $2.48/ea
Not eligible for select promotions
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2"
- Length 9"
- Height 3/4 in
- Application Metal
- Back Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RM914
- Zoro # G4897067
- UPC # 000346349986
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Teeth per Inch | 14 |
Application | Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- LENOX Band Saw Blade (89319CLB82460)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- BOSCH 9" L x General Purpose Cutting Reciprocating Saw Blade (RDN9V)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM6X2)
- BOSCH Reciprocating Saw Blade, TPI 8/14 (RPRM6-25B)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- BOSCH Recip Saw Blade Set, TPI 6/12, 8/10, 8/14 (RSE009)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- Bosch Reciprocating Saw Blades