Shop All Reciprocating Saw Blades
Bosch
9" L x General Purpose Cutting Reciprocating Saw Blade
Mfr # RAP9V
Zoro # G4896972
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Application General Purpose
- Length 9"
- Shank 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RAP9V
- Zoro # G4896972
- UPC # 000346350043
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 10/14 |
Application | General Purpose |
Shank | 1/2" |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 10/14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Doweling Jig (19625)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5026)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/4"-16 (DWT54847)
- BOSCH 9" L x General Purpose Cutting Reciprocating Saw Blade (RDN9V)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- Bosch Reciprocating Saw Blades