Shop All Reciprocating Saw Blades
Bosch
9" L x 6/12 TPI Carbide Reciprocating Saw Blade
Mfr # RPRAP9-25B
Zoro # G6757215
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
Not eligible for select promotions
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Application Wood Cutting
- Length 9"
- Number of Cutting Edges 1
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RPRAP9-25B
- Zoro # G6757215
- UPC # 20000346491061
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Blade Width | 3/4 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6/12 |
Application | Wood Cutting |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING $WIRE INSERTION TOOL KIT (TH926)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- MAYHEW STEEL PRODUCTS $LOW PROFILE SCREWDRIVER PHILLIPS #2 (MY16992)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH 20/24 TPI Reciprocating Saw Blade, 5 PK (RETM6X2)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM6X2)
- AVANTI PRO AvantiPro 6" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0612AW200)
- Bosch Reciprocating Saw Blades