Shop All Reciprocating Saw Blades
Bosch
9 in L x Wood Cutting High Carbon Steel 5 PK
Mfr # RP95
Zoro # G105998735
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saw
- Application Wood
- Length 9 in
- Tool Pitch 5 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RP95
- Zoro # G105998735
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saw |
Application | Wood |
Tool Pitch | 5 TPI |
Kerf | 0.059 in |
Number of Teeth | 40 |
Description
Bosch Edge 9 in. High Carbon Steel Pruning Reciprocating Saw Blade 5 TPI 5 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x2.00mm (95625)
- WARNER Scraper, 4", 10-7/8" Handle (790)
- WESTWARD 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (5MV39)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP6-25B)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP12)
- BOSCH 20/24 TPI Reciprocating Saw Blade, 5 PK (RETM6X2)
- BOSCH 9" L x 8/14 TPI Carbide Reciprocating Saw Blade (RPRM9-25B)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 6 TPI, Bi-Metal Body (RB65006T50)
- Bosch Power Saw Blades