Shop All Angle Grinders & Accessories
Bosch
9 Hi Perf ANG Grinder
Mfr # 1994-6
Zoro # G908116343
product price: $394.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1994-6
- Zoro # G908116343
- UPC # 346391022
- Country of Origin Germany
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
9, High Performance Angle Grinder, Maximum Power At Minimum Weight, Up To 20 Percent Lighter Than Comparable Tools, Patented Vibration Control With Soft Grip Reduces Vibration By Up To 50 Percent, Quick Adjust Guard System Quickly Adjusts Locks In Place For Added Protection, Epoxy Coated Field Windings Provide Ultimate Protection Against Abrasive Dust Metal Debris, Service Minder Brushes Eliminates Guesswork, Stops Tool When Preventive Maintenance Is Required, TriControl Switch Design Helps Prevent Accidental Start Ups, Removable Brush Covers For Easy Brush Replacement, ACDC Compatibility Extends Tool Versatility To DC Outlets Such As Welders Generators, Main Handle Rotates 90 Degree For Better Control In Cutting Applications, Includes Vibration Control Side Handle, Quick Adjust Wheel Guard, Grinding Wheel Flange Kit Spanner Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19498)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- BOSCH Angle Grinder Kit, 5" Wheel, Type 1A (GWS18V-10B14)
- BOSCH Corded Angle Grinder, 6 ft L Cord (GWS10-450PD)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- MILWAUKEE TOOL Corded 4 1/2 In. Small Angle Grinder W/Lock-On Paddle Switch, 11 Amp (ML6142-30)
- Bosch Grinders & Accessories