Shop All Band Saw Blades
This Product is Discontinued
Bosch
82 x 1/4 x 6TPI Wood BSB, 82 in L, 1/4" W, 6 TPI (Discontinued)
Mfr # BS82-6W
Zoro # G3297808
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 1/4"
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BS82-6W
- Zoro # G3297808
- UPC # 000346406610
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 82 in |
Width | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | 82 x 1/4 x 6TPI Wood BSB |
Teeth per Inch | 6 |
Description
82 x 1/4 x 6TPI Wood BSB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.