Shop All Reciprocating Saw Blades
Bosch
8/10 TPI Reciprocating Saw Blade, 5 PK
Mfr # RESM9X2
Zoro # G408260706
product price: $23.89
/pk 5, $4.78/ea
Not eligible for select promotions
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Thickness 3/64 in
- Tip Material Bi-Metal Tipped
- Application Metal
- Material Bi-Metal
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RESM9X2
- Zoro # G408260706
- UPC # 000346492729
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Cut Width | 0.042 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Thickness | 3/64 in |
Tip Material | Bi-Metal Tipped |
Application | Metal |
Teeth per Inch | 8/10 |
Material | Bi-Metal |
For Use With Saw Type | Reciprocating Saws |
Includes | (25) 9 in 8/10 TPI Edge Reciprocating Saw Blades |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 8/10, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE New Investment Cast Spring for CN255G, CN55G, LC665J, LN225 (CPS7N)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- GREAT NECK Mallet Plastic 12 Oz (55PM)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- BOSCH 9" L x 8/14 TPI Carbide Reciprocating Saw Blade (RPRM9-25B)
- BOSCH Recip Saw Blade Set, TPI 6/12, 8/10, 8/14 (RSE009)
- MILWAUKEE TOOL Recip Saw Blade Set, w/9" PK5 Blade (49-22-1110, 48-00-5788)
- Bosch Power Saw Blades