Shop All Reciprocating Saw Blades
Bosch
8/10 TPI Reciprocating Saw Blade, 5 PK
Mfr # RESM6X2
Zoro # G608260971
Not eligible for select promotions
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Width 0.042 in
- For Use With Saw Type Reciprocating Saws
- Blade Thickness 3/64 in
- Application Metal
- Tip Material Bi-Metal Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RESM6X2
- Zoro # G608260971
- UPC # 000346492712
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.042 in |
Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 8/10 |
Blade Thickness | 3/64 in |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Includes | (5) 6 in 8/10 TPI Edge Reciprocating Saw Blades |
Material | Bi-Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 8/10, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- WESTWARD 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR37)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-3053)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RECM6X2-25B)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- BOSCH BIMETAL RECIP BLADE 14T CARDED (VA30206)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- Bosch Power Saw Blades