Shop All Cut-Off Wheels
Bosch
7x41282x40671Type27Grinding&Cutting
Mfr # CG27M701
Zoro # G3577975
product price: $4.35
/ea
Sold in multiples of 5 for $21.75
Not eligible for select promotions
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CG27M701
- Zoro # G3577975
- UPC # 000346326444
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Holder Type "R" Grinding Disc 2" (65-003)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64123)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- BOSCH 37347x004x41463Type27ThinCuttingDis (TCW27S450)
- BOSCH 6x41290x41463Type27ThinCuttingDisc (TCW27S600)
- BOSCH 14x11810x1Type1HSPortableC/O (CWPS1M1400)
- BOSCH Masonry Grinding T27 5" x 1/4 (GWX27M500)
- BOSCH CUT-OFF WHEELS 20PC 1-1/4" ROTARY TOOL (DE426B)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- Bosch Cut-Off Wheels