Shop All Hammer Drill Bits
Bosch
7PC Hammer Drill Bits
Mfr # HCBG700T
Zoro # G607947903
product price: $42.49
/ea
Not eligible for select promotions
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG700T
- Zoro # G607947903
- UPC # 346359855
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
7 Piece, Blue Granite, Hammer Drill, Masonry Bits, Includes 1 18 x 2 x 3 Bit, 2 532 x 3 x 6 Bits, 2 316 x 4 x 6 Bits, 1 14 x 4 x 6 Bit 1 38 x 4 x 6 Bit, Delivers Fast Impact Drilling In Concrete, Stone Masonry, Combining Low Voltage With High Temperature Brazing Prevents Carbide Cutting Edge From Breaking Out Even When Heat Builds Up During Deep Drilling, Features Straight Shank Drill Bit, Milled UFlutes With Deep Cut Spirals Diamond Ground Carbide Tip For Precise Starts In Tile Hard Stone, Robust Head Design Provides Long Service Life, Softened Shank Has Aggressive Gripping Power ANSI Standard Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 24/46 Grinding Wheel Grit (577103)
- ICS Retaining Ring (543905)
- AJAX TOOL WORKS PUNCH TAPERED JP SK .498 (AJA961)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, Spline (HC4034)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- Bosch Hammer Drill Bits