Shop All Hole Saws
Bosch
7/8" Thin Wall Impact Hole Saw
Mfr # HTW78
Zoro # G3250451
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
Not eligible for select promotions
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Arbor Design Included
- Shank Size 1/4" Hex
- Teeth per Inch 8
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" Hex |
Saw Dia. | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 8 |
Impact Rated | Yes |
Item | 7/8 Thin Wall Impact Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Description
7/8 Thin Wall Impact Hole Saw, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- WESTWARD Ratcheting Box End Wrench, 6-1/2" L (54PP81)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- TOOLPRO Retractable Utility Knife (TP01040)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH HOLE-SAW 1-1/4" CARD (VA18320)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- Bosch Hole Saws & Cutters