Shop All Cut-Off Wheels
Bosch
71/47/8Type27GrindingWheelA30T-BF
Mfr # GW27M700
Zoro # G3578088
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GW27M700
- Zoro # G3578088
- UPC # 000346325911
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A30T-BF |
Thickness | 0.25 in |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Series A30T-BF, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G (66261138319)
- WEILER Bore-Rx 4" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem (86155)
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (24150)
- BOSCH 1/4" CARBIDE CUTTING/SH.WHEEL 1/4" (DE543)
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- BOSCH CUT-OFF WHEELS 20PC 1-1/4" ROTARY TOOL (DE426B)
- BOSCH Abrasive Cut-Off Wheel, 30 Grit (GWX27LM450)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- Bosch Cut-Off Wheels