Shop All Circular Saws
Bosch
714 Worm DR Circ Saw
Mfr # CSW41
Zoro # G907906976
product price: $348.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
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
- Brand Bosch
- MFR # CSW41
- Zoro # G907906976
- UPC # 346392418
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
714, 15A, Worm Drive Circular Saw, Light Weight Magnesium Motor Housing Foot Plate Construction, Lighter Reduces User Fatigue For Less Down Time, BuiltIn Saw Hook, Feather Board MultiFunction Wrench, Lever Adjustments Blade Diamond Center Knockout, Accurate Depth Of Cut System Allows For Quick Accurate Adjustment, Left Side Blade Design For Unmatched Clarity Of Cut Line, AntiSnag Lower Guard Provides Smooth Operation For Small CutOff Pieces, Soft Grip Handles For Comfort Control, 53 Degree Bevel Capacity With Positive Detent Stop At 45 Degree, Large Adjustment Levers For Fast Accurate Bevel Depth Adjustments, Easy Access Spindle Lock For Easy Blade Changes
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
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- HHIP 5C Mount 3" 4-Jaw Independent Lathe Chuck (3900-4712)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- BOSCH Track Saw Kit, 18V DC, 5,500 RPM (GKT18V-20GCL14/GBA18V80)
- BOSCH Track Saw Kit, 18VDC, 5,500 RPM (GKT18V-20GCL14)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25CB14)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- Bosch Power Saws