Shop All Jig Saws
Bosch
70A Barrel Grip Jig Saw
Mfr # JS470EB
Zoro # G0606901
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 7.0
- Blade Type T-Shank
- Handle Design Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 10 ft |
Tool Length | 7 in |
Stroke Length | 1 in |
Description
Jig Saw, Blade Shank Type T-Shank, Handle Type Barrel Grip, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3100, Current 7 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 10 ft, Standards UL Listed, Tool Length 7 in, Tool Weight 5.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (40163)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- MAKITA 18V LXT® Brushless Jig Saw (XVJ02Z)
- Bosch Power Saws