Shop All Circular Saws
Bosch
7-1/4In Circular Saw 15 Amp
Mfr # CS10
Zoro # G0606335
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Banded Cordless
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CS10
- Zoro # G0606335
- UPC # 000346351262
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Description
Circular Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket (SID22130)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25CB14)
- BOSCH Brushless Circular Saw, 13 3/8 in L (GKS18V-22LN)
- BOSCH Track Saw Kit, 18V DC, 5,500 RPM (GKT18V-20GCL14/GBA18V80)
- BOSCH Track Saw Kit, 18VDC, 5,500 RPM (GKT18V-20GCL14)
- BOSCH 6-1/2" 18V Lithium-Ion Cordless Circular Saw (CCS180B)
- MILWAUKEE TOOL TILT-LOK 7-1/4" Circular Saw w/Case (6390-21)
- Bosch Power Saws