Shop All Flap Discs
Bosch
6x41463Type29ZirconiaFlapDiscZ80
Mfr # FD2960080
Zoro # G3120017
original price:
$12.72
30% off
new price: $8.79
/ea
Sold in multiples of 10 for $87.90
Not eligible for select promotions
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Premium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FD2960080
- Zoro # G3120017
- UPC # 346337549
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Premium |
Grit | 80 |
Item | 6x41463Type29ZirconiaFlapDiscZ80,PK10 |
Operating Speed (RPM) | 10200 RPM |
Description
6x41463Type29ZirconiaFlapDiscZ80,PK10, Abrasive Material Zirconia Alumina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, PK3 (7000120882)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27 (MAX4580ZE)
- Bosch Flap Discs