Shop All Cut-Off Wheels
Bosch
6x41290x41463Type27ThinCuttingDisc
Mfr # TCW27S600
Zoro # G3578185
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCW27S600
- Zoro # G3578185
- UPC # 000346326871
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 27 |
Description
Abrasive Cut-Off Wheel, Wheel Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261156659)
- BOSCH 37347x41282x41463Type27Grinding&Cutting (CG27LM450)
- BOSCH 37347x004x41463Type27ThinCuttingDis (TCW27S450)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- BOSCH 6x004x41463Type1ThinCuttingDisc (TCW1S6XT)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., S/S (93907)
- Bosch Cut-Off Wheels