Shop All Power Saw Accessories
Bosch
6"L Aluminum Table Saw Cartridge
Mfr # TS1020
Zoro # G1840049
product price: $119.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bosch Mfr. No. GTS1041A-09, GTS1041A
- Length 6 in
- Material Metal
- Features Dual-Activation Cartridge Unit, Easy System Reset, Two Single-Shot Cylinders for Two Separate Activations with Each Cartridge, Wide-Ranging Blade Compatibility
- Includes Dual-Activation Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TS1020
- Zoro # G1840049
- UPC # 000346463873
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Length | 6 in |
Width | 4 1/4 in |
Height | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dual-Activation Cartridge |
For Use With | Bosch Mfr. No. GTS1041A-09, GTS1041A |
Material | Metal |
Features | Dual-Activation Cartridge Unit, Easy System Reset, Two Single-Shot Cylinders for Two Separate Activations with Each Cartridge, Wide-Ranging Blade Compatibility |
Includes | Dual-Activation Cartridge |
Accessory Type | Dual-Activation Cartridge |
Description
Dual-Activation Cartridge, For Use With Bosch Mfr. No. GTS1041A-09, GTS1041A, Length 6 in, Width 4 1/4 in, Height 7 1/4 in, Material Metal, Features Dual-Activation Cartridge Unit, Easy System Reset, Two Single-Shot Cylinders for Two Separate Activations with Each Cartridge, Wide-Ranging Blade Compatibility, Includes Dual-Activation Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- PANDUIT Wiring Duct Cutting Tool, 10.3 in L, Steel (DFCT)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- BOSCH Cord (3604460515)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- Bosch Power Saws