Shop All Hook & Loop Sanding Discs
Bosch
6In Sanding Disc 6-Hole Red 60 Grit, PK5
Mfr # SR6R060
Zoro # G3681548
product price: $4.35
/pk 5, $0.87/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR6R060
- Zoro # G3681548
- UPC # 346340402
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Open Coat |
Item | 6In Sanding Disc 6-Hole Red 60 Grit |
Description
6In Sanding Disc 6-Hole Red 60 Grit, Grade Medium, Grit 60, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- 3M Heavy Duty Stripping Tool, 3 CRS, One, PK6 (10110NA)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5215)
- BOSCH Hard Multi-Hole Sanding Pad, Rubber, 5 (RSM5046)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 5In Sanding Disc 8-Hole Red 80 Grit, PK5 (SR5R080)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK10 (9A-232-320RP)
- Bosch Hook & Loop Sanding Discs