Shop All Hook & Loop Sanding Discs
Bosch
6In Sanding Disc 6-Hole Red 320 Grit, PK5
Mfr # SR6R320
Zoro # G3681590
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38
Not eligible for select promotions
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR6R320
- Zoro # G3681590
- UPC # 346341232
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 6 Hole |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Open Coat |
Item | 6In Sanding Disc 6-Hole Red 320 Grit |
Description
6In Sanding Disc 6-Hole Red 320 Grit, Grade Very Fine, Grit 320, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grind Wheel, Spin T27s 6x1/4x5/8-11, Type 27, 6.29 in Dia, 0.55 in Thick (08B630)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5215)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- Bosch Hook & Loop Sanding Discs