Shop All Hook & Loop Sanding Discs
Bosch
6In Sanding Disc 6-Hole Red 180 Grit, PK5
Mfr # SR6R180
Zoro # G3681575
product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR6R180
- Zoro # G3681575
- UPC # 346340464
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 6 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Open Coat |
Item | 6In Sanding Disc 6-Hole Red 180 Grit |
Description
6In Sanding Disc 6-Hole Red 180 Grit, Grade Very Fine, Grit 180, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH 6In Sanding Disc 6-Hole Red 320 Grit, PK5 (SR6R320)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS038)
- BOSCH Hard Multi-Hole Sanding Pad, Rubber, 5 (RSM5046)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- Bosch Hook & Loop Sanding Discs