Shop All Jig Saw Blades
Bosch
6In Knife Edge Jigsaw Blade, PK3
Mfr # T313AW3
Zoro # G3267306
product price: $8.65
/pk 3, $2.88/ea
Sold in multiples of 5 for $43.25
Not eligible for select promotions
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T313AW3
- Zoro # G3267306
- UPC # 000346305357
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Blade Set |
Primary Saw Application | Specialty |
Description
Saw Blade Set, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- BOSCH 3In, 20TPI, HCS Shank Jigsaw Blade, PK3 (T101AO3)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- Bosch Power Saw Blades