Shop All Jig Saw Blades
Bosch
6In, 6TPI, HCS Shank Jigsaw Blade, PK5
Mfr # T344D
Zoro # G0606840
Not eligible for select promotions
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T344D
- Zoro # G0606840
- UPC # 000346277784
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 6In , 6TPI, HCS Shank Jigsaw Blade,PK5 |
Primary Saw Application | Wood |
Description
6In , 6TPI, HCS Shank Jigsaw Blade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- SLUGGER BY FEIN Annular Cutter, HSS, 34mm dia., 3D (63134339003)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- BOSCH BOSCH 3 Metal Cutting TShank Jigsaw Blade, T118G, 36 TPI, 5Piece (T118G)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T144DF)
- BOSCH Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5 (U118AF)
- BOSCH CARBIDE TIP JIGSAW 2/3/4" 24T (VA30002)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- Bosch Power Saw Blades