Shop All Reciprocating Saw Blades
Bosch
6/12 TPI Reciprocating Saw Blade, 5 PK
Mfr # RPRAP9
Zoro # G9083975
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- Material Bi-Metal
- Height 2 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RPRAP9
- Zoro # G9083975
- UPC # 000346491050
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 2 in |
Length | 9 in |
Cut Width | 0.05 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Teeth per Inch | 6/12 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- ELESA Pass-through holes for front mounting, EBP.140-6-C1 (EBP.)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BOSCH 9/12 TPI Reciprocating Saw Blade, 5 PK (RFM12V)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- Bosch Power Saw Blades