Shop All Reciprocating Saw Blades
Bosch
6/12 TPI Reciprocating Saw Blade, 5 PK
Mfr # RPRAP12
Zoro # G9083923
Sold in multiples of 5 for $94.95
Not eligible for select promotions
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 12 in
- Number of Cutting Edges 1
- Height 2 5/8 in
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RPRAP12
- Zoro # G9083923
- UPC # 000346491074
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 2 5/8 in |
Blade Width | 3/4 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 6/12 |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 3/4 in, Teeth per Inch 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (B100)
- PROTO Proto J4995 13 Piece Round Head Hex Key Set (J4995)
- WESTWARD Utility Knife Utility, 6 in L (19G963)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button (1886-0100)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- BOSCH 9/12 TPI Reciprocating Saw Blade, 5 PK (RFM12V)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- BOSCH 9" L x 20/24 TPI Carbide Reciprocating Saw Blade, 5 PK (RETM9X2)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- Bosch Power Saw Blades