Shop All Jobber Length Drill Bits
Bosch
6" 135 Deg. Jobber Length Drill Bit
Mfr # TI2159IM
Zoro # G4102625
product price: $21.79
/ea
Not eligible for select promotions
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 1/2"
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2159IM
- Zoro # G4102625
- UPC # 000346475623
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Drilling Depth | 4" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 8xD |
Description
Hex Shank Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw, 18V, Stroke 1-1/4" L (2722-20, 48-11-1865)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- DAYTON Knob, Extension 5/16 - 18 x 1 In (962581200)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH 3-1/2" 135 Deg. Jobber Length Drill Bit (TI2139IM)
- BOSCH 3-1/4" 135 Deg. Jobber Length Drill Bit (TI2138IM)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/32 (C22753)
- Bosch Jobber Length Drill Bits