Shop All Cut-Off Wheels
Bosch
5x004x41463Type1ThinCuttingDisc
Mfr # TCW1S500
Zoro # G3578130
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
Not eligible for select promotions
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCW1S500
- Zoro # G3578130
- UPC # 000346337594
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Wheel Type | 1 |
Description
Abrasive Cut-Off Wheel, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- WEILER 1/2 Encap Wire Brush, .0104, Pebh-20-Hd (35535)
- DYNABRADE Belt, Assortment, PK, 1/2" (79200)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- BOSCH 37347x11749x41463Type27Grinding&Cutting (CG27M450)
- BOSCH 9x23498x41463Type27ThinCuttingDisc (TCW27S900)
- BOSCH Masonry Grinding T27 5" x 1/4 (GWX27M500)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- BOSCH 14x11810x20mmHSPortableC/OWheelA24R (CWPS1M1420)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- Bosch Cut-Off Wheels