Shop All Hammer Drill Bits
Bosch
5PK 316x4x6 Hamm Bit
Mfr # HCBG0405T
Zoro # G707948299
product price: $20.45
/ea
Sold in multiples of 3 for $61.35
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG0405T
- Zoro # G707948299
- UPC # 346313710
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BluGranite Turbo, 5 Pack, 316 x 4 x 6, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 316 Diameter, 4 Flute Length, 6 Length, 6 Overall Length, 1875 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 16 mm L.180 mm (40081616)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #14 (C23200)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- Bosch Drill Bits