Shop All Hook & Loop Sanding Discs
Bosch
5InExtra-SoftBackingPadforROS10/20VS-Ser
Mfr # RS033
Zoro # G0684909
product price: $12.95
/ea
Not eligible for select promotions
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Extra Soft
- Abrasive Material Rubber
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RS033
- Zoro # G0684909
- UPC # 346380675
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Width | 5 in |
Overall Length | 5 in |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 8 Hole |
Grade | Extra Soft |
Abrasive Material | Rubber |
Item | Disc Backup Pad |
Color | Gray |
Connector Type | Hook-and-Loop |
Density | Extra Soft |
Backup Pad Shape | Round |
Compatible with Manufacturer Model Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | 8 |
Device Material | Rubber |
Abrasive Mount Type | Hook and Loop |
Compatible with Manufacturer Part Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
Compatible Manufacturer Part Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
Compatible with Manufacturer Model Number [NEW] | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
Compatible Manufacturer Model Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
For Use with Mfr. Model Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
For Use With Mfr. Model Number | 3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Extra Soft, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 8, Color Gray, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- MASTERCUT TOOL 1/4 Dblcut Piloted Diemill (22200)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45239)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 60 Grit Coarse 50 Lb Bag (405)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS034)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH 5In Sanding Disc 8-Hole Red 80 Grit, PK5 (SR5R080)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- CONTINENTAL ABRASIVES 6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN320)
- Bosch Hook & Loop Sanding Discs