Shop All Scroll Saw Blades
Bosch
5In x 46 TPI Scroll Bld Plain
Mfr # SS5-46SPL
Zoro # G3582236
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Precision Sharpened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SS5-46SPL
- Zoro # G3582236
- UPC # 346406740
- Country of Origin United States
- Category Scroll Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5In x 46 TPI Scroll Bld Plain |
Features | Precision Sharpened |
Description
5In x 46 TPI Scroll Bld Plain, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- MITUTOYO Lifting Lever (137693)
- BOSCH 3In14TPIBIMScrollingBladeforLamina, PK5 (T101BIF)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- CENTURY DRILL & TOOL Scroll Saw Blade, 41T, Non-Pinned Tooth (04283)
- OLSON Blade Scroll Saw 0.07X0.01X5In (FR42401)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- Bosch Power Saw Blades