Shop All Scroll Saw Blades
Bosch
5In x 15TPI Scroll Blade Plain
Mfr # SS5-15PL
Zoro # G3677348
product price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.17
Not eligible for select promotions
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SS5-15PL
- Zoro # G3677348
- UPC # 346406689
- Country of Origin United States
- Category Scroll Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5In x 15TPI Scroll Blade Plain |
Description
5In x 15TPI Scroll Blade Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- VAUGHAN 20 Oz. Milled-Face Framing Hammer with 16 In. Hickory Handle (999ML)
- BOSCH 3In14TPIBIMScrollingBladeforLamina, PK5 (T101BIF)
- OLSON SAW Blade Scroll 5"9.5T Cd12 (FR45302)
- S&G TOOL AID S and G Tool Aid 90030 Air Saw Blades 3 in. Scrollx 32 Tpi (SGT-90030)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- BLACKSTONE 5 in. Pinned End Scroll Saw Blade - 18 Piece (BL5179)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- Bosch Power Saw Blades