Shop All Scroll Saw Blades
Bosch
5In x 115TPI Scroll Bld Plain
Mfr # SS5-115PL
Zoro # G3582218
product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Precision Sharpened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SS5-115PL
- Zoro # G3582218
- UPC # 346406733
- Country of Origin United States
- Category Scroll Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5In x 115TPI Scroll Bld Plain |
Features | Precision Sharpened |
Description
5In x 115TPI Scroll Bld Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- PROPAC POUCH W/CERT LOGO (B6107-CERT)
- POWERWELD Chipping Hammer, Spring Handle, Chisel and Point (RLH-1)
- BOSCH 3In14TPIBIMScrollingBladeforLamina, PK5 (T101BIF)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- OLSON SAW Blade Scroll 5"9.5T Cd12 (FR45302)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- Bosch Scroll Saw Blades