Shop All Hook & Loop Sanding Discs
Bosch
5In Sanding Disc 8-Hole Red 80 Grit, PK5
Mfr # SR5R080
Zoro # G3681408
product price: $3.45
/pk 5, $0.69/ea
Sold in multiples of 3 for $10.35
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR5R080
- Zoro # G3681408
- UPC # 346339611
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Item | 5In Sanding Disc 8-Hole Red 80 Grit |
Description
5In Sanding Disc 8-Hole Red 80 Grit, Grade Medium, Grit 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Wheel, 15,300 RPM (DWA8956F)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx25)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH 6In Sanding Disc 6-Hole Red 320 Grit, PK5 (SR6R320)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS034)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 8 D, Grit 80 (66261017815)
- Bosch Hook & Loop Sanding Discs