Shop All Hook & Loop Sanding Discs
Bosch
5In Sanding Disc 8-Hole Red 120 Grit, PK5
Mfr # SR5R120
Zoro # G3681417
product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 3 for $13.17
Not eligible for select promotions
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR5R120
- Zoro # G3681417
- UPC # 346339642
- Country of Origin Turkey
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 8 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Open Coat |
Item | 5In Sanding Disc 8-Hole Red 120 Grit |
Description
5In Sanding Disc 8-Hole Red 120 Grit, Grade Fine, Grit 120, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- NORTON ABRASIVES Sanding Sponge, X Med., 4.75x3.75x1/2 In (63642502538)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 6In Sanding Disc 6-Hole Red 320 Grit, PK5 (SR6R320)
- BOSCH Hard Multi-Hole Sanding Pad, Rubber, 5 (RSM5046)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS034)
- BOSCH 6In Sanding Disc 6-Hole Red 80 Grit, PK25 (SR6R080)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- Bosch Hook & Loop Sanding Discs