Shop All Jig Saw Blades
Bosch
5In InProgressorInBi-MetalBlade5, PK5
Mfr # U345XF
Zoro # G0606886
product price: $14.99
/pk 5, $3.00/ea
Sold in multiples of 5 for $74.95
Not eligible for select promotions
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U345XF
- Zoro # G0606886
- UPC # 000346303629
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 5In InProgressorInBi-MetalBlade5,PK5 |
Primary Saw Application | General Purpose |
Description
5In InProgressorInBi-MetalBlade5,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- CUSTOM LEATHERCRAFT BELT TOOL/NAIL 3PKT LTHR (IPK489X)
- POWERBUILT 1/4" Drive Tpms T-Handle Torque Wrench (649971)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- BOSCH CARBIDE TIP JIGSAW 2/3/4" 24T (VA30002)
- BOSCH 5PK 3 MTl Jig Blade (T118A)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- Bosch Jig Saw Blades