Shop All Hammer Drill Bits
Bosch
58 SDS Roto Hamm Bit
Mfr # HCFC2104
Zoro # G307948194
Sold in multiples of 30 for $1,178.70
Not eligible for select promotions
$1,178.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2104
- Zoro # G307948194
- UPC # 346429114
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog Xtreme, 58 x 18, SDSPlus, Carbide, Rotary Hammer Drill Bit, Carbide Percussion Bit, 4X Life In Rebar 40 More Life In Concrete Than Competitive Full Head Carbide Bits, Optimized For Heavy Duty Rotary Hammers, Less Carbide Wear Than 2 Cutter Means End User Is More Productive With Each Bit, No Jamming When Hitting Rebar, Diffusion Bonding Technology Provides Stronger Carbide Bond For A Longer Lasting Bit, 4X Longer Life In Rebar Versus Standard SDSPlus Bit, Wear Mark Assures Accuracy Of Hole Diameter, Centric Conical Tip Guides Bit Through Concrete Provides Rounder Holes, 58 Diameter, 16 Flute Length, 18 Overall Length, 16 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-1/16" (DHS2063)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- Bosch Hammer Drill Bits