Shop All Impact Sockets
Bosch
5/8" Deep Well Socket, 3/8" Impact
Mfr # 27261
Zoro # G3545608
product price: $4.99
/ea
Sold in multiples of 4 for $19.96
Not eligible for select promotions
$19.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Forged steel
- Impact Rated Yes
- Socket Type Deep Well
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27261
- Zoro # G3545608
- UPC # 346407204
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Impact Rated | Yes |
Socket Type | Deep Well |
Category Type | Impact Socket |
Description
5/8In Deep Well, 3/8In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- STAEDTLER Triangular Scales, Architect, Plastic, 12", Color-Coded, WE (STD9871831BK)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- BOSCH 11/16" Deep Well Socket, 1/2" Impact (27280)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- Bosch Sockets & Ratchets