Shop All Hole Saws
Bosch
5/8" Bi-Metal STP Hole Saw US
Mfr # HB063
Zoro # G3579040
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | BIM STP Holesaw US 5/8In |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 5/8In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- DRILL AMERICA 1-1/16"-12 HSS Plug Hand Tap (DWTST1-1/16-12P)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- Bosch Hole Saws