Shop All Hammer Drill Bits
Bosch
532x4x6 SDS Hamm Bit
Mfr # HCFC2001
Zoro # G307948163
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
Not eligible for select promotions
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2001
- Zoro # G307948163
- UPC # 346466447
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog Xtreme, 532 x 4 x 6, SDS Plus, Carbide, Rotary Hammer Drill Bit, Carbide Percussion Bit, 4X Life In Rebar 40 Percent More Life In Concrete Than Competitive Full Head Carbide Bits, Optimized For Heavy Duty Rotary Hammers, Less Carbide Wear Than 2 Cutter Means End User Is More Productive With Each Bit, No Jamming When Hitting Rebar, Diffusion Bonding Technology Provides Stronger Carbide Bond For A Longer Lasting Bit, 4X Longer Life In Rebar Versus Standard SDS Plus Bit, Wear Mark Assures Accuracy Of Hole Diameter, Centric Conical Tip Guides Bit Through Concrete Provides Rounder Holes, 532 Diameter, 6 Bit Length, 10 mm Shank Diameter, 6 Assembled Depth, 15 Assembled Height, 15 Assembled Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinders (DCG440B)
- AJAX TOOL WORKS PUNCH 5/8" L TAPERED 11" OAL 5/16"PT DIA (AJ591)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- BOSCH Hammer Drill Bit (HC4C2102)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH Hammer Drill Bit (LBHX001)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- Bosch Drill Bits