Shop All Hammer Drill Bits
Bosch
532x3x6 Carb Hamm Bit
Mfr # HCBG02T
Zoro # G907948198
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG02T
- Zoro # G907948198
- UPC # 346313420
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BluGranite Turbo, 532 x 3 x 6, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 532 Diameter, 3 Flute Length, 6 Length, 6 Overall Length, 1562 Shank Diameter, 3 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #44 (44114)
- HHIP 2" R8 Indexable End Mill (1006-0012)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1904)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- BOSCH 316x4x6 MP Drill Bit (MP03)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round (LBH007)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max (HC5060)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- Bosch Hammer Drill Bits