Shop All Masonry Drill Bits
Bosch
532x2x3 Fast Spir Bit
Mfr # BM2002
Zoro # G007948036
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
Not eligible for select promotions
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2002
- Zoro # G007948036
- UPC # 346436297
- Country of Origin China
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
532 x 2 x 3, Fast Spiral Rotary Masonry Drill Bit, Designed For Drilling In Masonry, Block Brick With A Rotary Drill, Providing Fast Drilling Long Life, Double Flute Design Provides Fast Material Removal, Carbide Head Delivers Long Life In Masonry Applications, Precision Manufacturing Designed To Help Eliminate Bit Walking, High Speed Mode Delivers Performance In Cordless High Speed Mode, Masonry Applications Engineered For Masonry, Block Brick, Rotary Drilling Designed For Rotary Drilling, Not For Hammer Drilling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- BOSCH Fast Spiral 5/32In x 2In x 3In (BM2002)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- Bosch Drill Bits