Shop All Glass & Ceramic Drill Bits
Bosch
532 Tile Cut X Bits
Mfr # XB-TC1
Zoro # G007972468
product price: $14.45
/ea
Sold in multiples of 5 for $72.25
Not eligible for select promotions
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # XB-TC1
- Zoro # G007972468
- UPC # 720361004126
- Country of Origin United States
- Category Glass & Ceramic Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
532, Rotozip Tile Cut X Bits, Are Ideal For Cut Outs From Ceramic Wall Tile, Only Soft Tile With Glazing, Cement Board, Stucco Plaster, Constructed Of Carbide The Tile Cut X Bits Cut 3 Times Longer 2 Times Faster Than Conventional Zip Bits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- DIAMOND TILE TILE DRILL BIT 1/2"" DIAM (MB-65204)
- Bosch Glass & Ceramic Drill Bits